GATES
GATES
4C14 400FT/CARTON
GATES GATES
Description
4C14 XCTN HYDRAULIC HOSE ; 3/16" HOSE ID
Hydraulic; 3/16" Inside Diameter; 0.31" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 3000 PSI - 210 Bar Operating Pressure
Part #
77520400
BDI #
1107515
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4C14-400FT-CARTON/p/1107515
Your Price
$ 10.30 / Foot
$ 11.00 / Foot BDIExpress
$ 11.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.036
EAN
0072053204308
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
CARTON
Package Quantity
400FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 400 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 10000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.08
Long Description
Hydraulic; 3/16" Inside Diameter; 0.31" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.31 Inch | 7.874 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


