Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4IN FLEXWING VERSAFUEL https://www.bdiexpress.com/medias/INDCTHHOSEXX-FVERSAFUEL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkyN3xpbWFnZS9qcGVnfGFEazRMMmhqTkM4eE1UQXdNemN5TlRjd09UTTBNaTlKVGtSRFZFaElUMU5GV0ZoZlJsWkZVbE5CUmxWRlRGOUNURXRmTXpBd2VETXdNQzVxY0djfDUwMTk1ZjhlODcyOWExYjQ0NGM1MjNiOWYzOTg2ODdhMTQ3OWFjOWI5MjdhMjA1NTUwYzQxZGNlMzZjNGI2ZWU
424143 Hoses 

CONTINENTAL CONTINENTAL

4IN FLEXWING VERSAFUEL

Description

4IN FLEXWING VERSAFUEL HOSE ; NON-RETURNABLE PETROLEUM SBR 100FT L

Oil and Petroleum; 4" Inside Diameter; 4.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

20339650

BDI #
424143

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4516.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,516.55 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.193
EAN
0037256337123
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Internal Number
20339650
Weight / LBS
253
Long Description
Oil and Petroleum; 4" Inside Diameter; 4.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
4.6 Inch | 116.84 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh