https://www.bdiexpress.com/medias/INDCTHHOSEXX-AGFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MXxpbWFnZS9qcGVnfGFHTXlMMmczWWk4eE1UQXdNemN6TURjNE9ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlFVZEdURVZZWDBOTVVsOHpNREI0TXpBd0xtcHdad3xlZDg4ZDBlOTA2ZjE0YzcwMTA2OGNkZmQxMjM2MGY5ZDUzMDYxZTBlNzZmZmVhOTg3ODRlMTA5YzlmMzA2MjZj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-AGFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MXxpbWFnZS9qcGVnfGFHTXlMMmczWWk4eE1UQXdNemN6TURjNE9ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlFVZEdURVZZWDBOTVVsOHpNREI0TXpBd0xtcHdad3xlZDg4ZDBlOTA2ZjE0YzcwMTA2OGNkZmQxMjM2MGY5ZDUzMDYxZTBlNzZmZmVhOTg3ODRlMTA5YzlmMzA2MjZj
CONTINENTAL
CONTINENTAL
4INX100FT AGFLEX WHITE/CLEAR 35
CONTINENTAL CONTINENTAL
Description
4INX100FT AGFLEX WHITE/CLEAR 35 ; WTR HOSE NON-RETURNABLE 600FT/REL
Water Hose; 4" Inside Diameter; 4.47" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 55 PSI | 3.8 Bar Operating Pressure
Part #
20013677
BDI #
24571670
Details
17353.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-AGFLEX-WHITE-CLEAR-35/p/24571670
Your Price
$ 17,353.44 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.604
EAN
0037256234972
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
55 PSI | 3.8 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 16 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
169
Long Description
Water Hose; 4" Inside Diameter; 4.47" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 55 PSI | 3.8 Bar Operating Pressure
Outside Diameter
4.47 Inch | 113.538 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

