GATES
GATES
4M2T-MTF 350FT/REEL
GATES GATES
Description
4M2T-MTF XREEL HYDRAULIC HOSE ; 1/4" HOSE ID
Hydraulic; 1/4" Inside Diameter; 0.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Part #
46570222
BDI #
1108154

Details
13.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4M2T-MTF-350FT-REEL/p/1108154
Your Price
$ 13.05 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
EAN
0770075309666
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.22
Long Description
Hydraulic; 1/4" Inside Diameter; 0.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh