Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4M4KHX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-M4K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3OHxpbWFnZS9qcGVnfGFEWm1MMmczTUM4NU5qYzBORGN6TURjNE9ERTBMbXB3Wnd8ZDI4N2ZlZjE3N2Y2Yzc4NWFiZGNjMzFhMjUzYmFmNTQzMTQ3MGFhYTg3MWVjYzU4OWYzOTBlMmEzNmMxMzM3Nw
1108177 Hoses 

GATES GATES

4M4KHX50FT

Description

4M4KH X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK

Hydraulic; 1/4" Inside Diameter; 0.54" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure

Part #

46574098

BDI #
1108177

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

459.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 459.38 / box
$ 777.50 / box
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
4.9
EAN
0770075323891
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Automotive | Plumbing | Routing
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 16000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46574098
Weight / LBS
10.8
Long Description
Hydraulic; 1/4" Inside Diameter; 0.54" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Outside Diameter
0.54 Inch | 13.716 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh