https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1OXxpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1UQXdNell3T1Rrd056SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzOTBkYTA5YWM0ZjNkYjg4OGY3NzBiYWU1NzgxNjhmNmI5NzNjMmUxZmE0OTE3Y2Q1ZWViMjIwYWMwYzcxMmQz
https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1OXxpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1UQXdNell3T1Rrd056SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzOTBkYTA5YWM0ZjNkYjg4OGY3NzBiYWU1NzgxNjhmNmI5NzNjMmUxZmE0OTE3Y2Q1ZWViMjIwYWMwYzcxMmQz
GATES
GATES
4M500X50FT
GATES GATES
Description
4M500 X50FT HYDRAULIC HOSE ; NON-RETURNABLE M500 WIRE BRAID 50/PACK
Hydraulic; 1/4" Inside Diameter; 0.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
46574087
BDI #
1108188
Details
362.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4M500X50FT/p/1108188
Your Price
$ 362.56 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.72
EAN
0770075323839
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
6
Long Description
Hydraulic; 1/4" Inside Diameter; 0.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.48 Inch | 12.192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

