GATES
GATES
4MEGATECH3000X50FT
GATES GATES
Description
4MEGATECH 3000 X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Hydraulic; 1/4" Inside Diameter; 0.59" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 3000 PSI - 210 Bar Operating Pressure
Part #
46574116
BDI #
1108289
Details
773.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4MEGATECH3000X50FT/p/1108289
Your Price
$ 773.53 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.62
EAN
0770075323686
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46574116
Weight / LBS
12.4
Long Description
Hydraulic; 1/4" Inside Diameter; 0.59" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.59 Inch | 14.986 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


