https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-INJTN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MXxpbWFnZS9qcGVnfGFHRmpMMmd3TkM4eE1UQXdNelkyT0RFMk9EY3pOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlKVGtwVVRsOHpNREI0TXpBd0xtcHdad3w3ODMyODllYjYxYjA2N2Y2MTk5YTYyZDkzNmI5Y2EwYmMyOTlhM2NlYjU4OWM2YThhYTk4ZDE1NmEzYWVlZDFh
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-INJTN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MXxpbWFnZS9qcGVnfGFHRmpMMmd3TkM4eE1UQXdNelkyT0RFMk9EY3pOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlKVGtwVVRsOHpNREI0TXpBd0xtcHdad3w3ODMyODllYjYxYjA2N2Y2MTk5YTYyZDkzNmI5Y2EwYmMyOTlhM2NlYjU4OWM2YThhYTk4ZDE1NmEzYWVlZDFh
CONTINENTAL
CONTINENTAL
5/16IN FUEL INJECTION HOSE SAE 30R9
CONTINENTAL CONTINENTAL
Description
5/16IN FUEL INJECTION HOSE SAE 30R9 ; 65302 FLUOROELASTOMER
Automotive Hose; 21/64" Inside Diameter; 0.585" Outside Diameter; Rubber Inner Material; Polyethylene Outer Material; 180 PSI | 12.4 Bar Operating Pressure
Part #
20296539
BDI #
19301461
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16IN-FUEL-INJECTION-HOSE-SAE-30R9/p/19301461
Your Price
$ 6.18 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
16.896
EAN
0037256345494
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Polyethylene
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
180 PSI | 12.4 Bar
Typical Use
Fuel Injected Vehicle
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
https://www.continental-industry.com
Long Description
Automotive Hose; 21/64" Inside Diameter; 0.585" Outside Diameter; Rubber Inner Material; Polyethylene Outer Material; 180 PSI | 12.4 Bar Operating Pressure
Inside Diameter
0.328 Inch | 8.331 Millimeter
Outside Diameter
0.585 Inch | 14.859 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

