

BDI APPROVED HOSE
BDI APPROVED HOSE
500513393
BDI APPROVED HOSE BDI APPROVED HOSE
Description
500513393 SPRAY HOSE ; 1-1/4 200PSI EPDM
Spray Hose; 1-1/4" Inside Diameter; Black EPDM Synthetic Rubber Tube; Four Spiral Synthetic Yarn Reinforcement; Black EPDM Synthetic Rubber Cover; 200PSI Maximum Working Pressure; -40 to 210 Degree F Temperature Range; 500' Standard Length
Part #
500513393
BDI #
25178115

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/500513393/p/25178115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Spray
Product Detail
Spray Hose
Product Specification
1-1/4" Inside Diameter; Black EPDM Synthetic Rubber Tube; Four Spiral Synthetic Yarn Reinforcement; Black EPDM Synthetic Rubber Cover; 200PSI Maximum Working Pressure; -40 to 210 Degree F Temperature Range; 500' Standard Length
Long Description
Spray Hose; 1-1/4" Inside Diameter; Black EPDM Synthetic Rubber Tube; Four Spiral Synthetic Yarn Reinforcement; Black EPDM Synthetic Rubber Cover; 200PSI Maximum Working Pressure; -40 to 210 Degree F Temperature Range; 500' Standard Length