5C5DX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-C5D-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR0kyTDJnNVlTODVNelk0TmpRMk16ZzFOamswTG1wd1p3fDExYzUzMGU5YzExZjBkMjdhYWI3MjI5NWU1YTFmY2M3NDhiMmE4NjJhZDQzMzFjYzYxY2I1N2FiMWZhYjA5N2M
1110015 Hoses 

GATES GATES

5C5DX50FT

Description

5C5D X50FT HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID 50/PACK

Hydraulic; 1/4" Inside Diameter; 0.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure

Part #

36580007

BDI #
1110015

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

518.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 518.09 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.03
EAN
0072053341744
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 15 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
36580007
Weight / LBS
11.1
Long Description
Hydraulic; 1/4" Inside Diameter; 0.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.58 Inch | 14.732 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh