

CONTINENTAL
CONTINENTAL
5INX10FT SPIRAFLEX GRASSVAC WHITE/CLEAR
CONTINENTAL CONTINENTAL
Description
5IN SPIRAFLEX GRASSVAC WHT/CLR HOSE ; NON-RETURNABLE 10FT L
Vacuum Hose; Spiraflex; 5" Inner Diameter; 10FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Part #
20013317
BDI #
24571604

Details
191.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX10FT-SPIRAFLEX-GRASSVAC-WHITE-CLEAR/p/24571604
Your Price
$ 191.89 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.373
EAN
0037256492785
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 5" Inner Diameter; 10FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 5" Inner Diameter; 10FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement