GATES
GATES
5MXTXREEL
GATES GATES
Description
5MXT XREEL HYDRAULIC HOSE ; NON-RETURNABLE 70406 5/16" ID
Hydraulic Hose; 5/16" Inner Diameter; 0.6" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 22000 PSI - 1516.9 Bar Operating Pressure
Part #
46579929
BDI #
23710031

Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5MXTXREEL/p/23710031
Your Price
$ 9.27 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
EAN
0770075786535
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
22000 PSI | 1516.9 Bar
Typical Use
High-Pressure Hydraulic Oil Lines
Price Unit
REEL
Package Quantity
440FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 440 FEET
Inch - Metric
Inch
Other Features
5500 PSI | 379.225 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579929
Long Description
Hydraulic Hose; 5/16" Inner Diameter; 0.6" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 22000 PSI - 1516.9 Bar Operating Pressure
Inside Diameter
0.3125 Inch | 7.9 Millimeter
Outside Diameter
0.6 Inch | 15.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh