GATES
GATES
6ACC-PSIIX50FT
GATES GATES
Description
6ACC-PS II X50FT HYDRAULIC HOSE ; POLARSEAL II 50/PACK
Hydraulic; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Part #
33535007
BDI #
1112544

Details
419.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6ACC-PSIIX50FT/p/1112544
Your Price
$ 419.21 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.6
EAN
0770075443780
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 257 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
AC System | Heavy Equipment | Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Fabric Braid | Bend Radius 1.5 Inch | Burst Pressure 1400 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
5.74
Long Description
Hydraulic; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh