GATES
GATES
6C5E 385FT/REEL
GATES GATES
Description
6C5E XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5E HIGH-TEMP FLEXLINE
Hydraulic; 5/16" Inside Diameter; 0.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Part #
36580212
BDI #
1112636

Details
13.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6C5E-385FT-REEL/p/1112636
Your Price
$ 13.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.08
EAN
0072053227680
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Price Unit
REEL
Package Quantity
385FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 385 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.17
Long Description
Hydraulic; 5/16" Inside Diameter; 0.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Outside Diameter
0.61 Inch | 15.494 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh