https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-DSCHRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMXxpbWFnZS9qcGVnfGFESm1MMmcyT0M4eE1UQXdNelkwTmpNeE1qUTNPQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlFVTBOSVVrZGZNekF3ZURNd01DNXFjR2N8NmU5OWI3OTNjNmY2MWNmMmU3ZDJlNGQyOTdkMjU0NjhkN2YzMjVkNjhiMTQxODdkODEzOTBkYTViYzY1YTVhNg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-DSCHRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMXxpbWFnZS9qcGVnfGFESm1MMmcyT0M4eE1UQXdNelkwTmpNeE1qUTNPQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlFVTBOSVVrZGZNekF3ZURNd01DNXFjR2N8NmU5OWI3OTNjNmY2MWNmMmU3ZDJlNGQyOTdkMjU0NjhkN2YzMjVkNjhiMTQxODdkODEzOTBkYTViYzY1YTVhNg
CONTINENTAL
CONTINENTAL
6INX400FT FUEL DISCHARGE 150
CONTINENTAL CONTINENTAL
Description
6INX400FT FUEL DISCHARGE 150 HOSE ; NON-RETURNABLE 400FT/REL PETROLEUM SBR
Petroleum Hose; 6" Inside Diameter; 6.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20267062
BDI #
24575396
Details
30656.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX400FT-FUEL-DISCHARGE-150/p/24575396
Your Price
$ 30,656.92 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.481
EAN
0037256508752
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1364
Long Description
Petroleum Hose; 6" Inside Diameter; 6.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

