GATES
GATES
6TH7NC 250FT/CARTON
GATES GATES
Description
6TH7NC XCTN HYDRAULIC HOSE ; 1" HOSE ID
Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Part #
44671173
BDI #
1113780

Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6TH7NC-250FT-CARTON/p/1113780
Your Price
$ 7.21 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.05
EAN
0770075321835
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.11
Long Description
Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Outside Diameter
0.64 Inch | 16.256 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh