GATES
GATES
6TH7NCDLX50FT
GATES GATES
Description
6TH7NCDL X50FT HYDRAULIC HOSE ; TH7NCDL NON CONDUCTIVE SAE 100R7 50/PACK
Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Part #
44720228
BDI #
1113777
Details
1099.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6TH7NCDLX50FT/p/1113777
Your Price
$ 1,099.01 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.9
EAN
0770075322221
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
13
Long Description
Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Outside Diameter
0.64 Inch | 16.256 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


