GATES
GATES
6TH8X50FT
GATES GATES
Description
6TH8 X50FT HYDRAULIC HOSE ; TH8 SAE 100R8 40/PACK
Hydraulic; 3/8" Inside Diameter; 3/4" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Part #
44671182
BDI #
1113785

Details
542.8100000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6TH8X50FT/p/1113785
Your Price
$ 542.81 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
4.72
EAN
0770075322269
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Polyester Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
10.4
Long Description
Hydraulic; 3/8" Inside Diameter; 3/4" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh