

CONTINENTAL
CONTINENTAL
7/8INX50FT MARINE HARDWALL WET EXHAUST
CONTINENTAL CONTINENTAL
Description
7/8IN MARINE HARDWALL WET EXHAUST HOSE ; NON-RETURNABLE 50FT L SYNTHETIC
Marine Hose; 7/8" Inside Diameter; 1.32" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Part #
20030073
BDI #
24573576

Details
641.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7-8INX50FT-MARINE-HARDWALL-WET-EXHAUST/p/24573576
Your Price
$ 641.69 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.155
EAN
0037256499944
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Engine Tank | Bilge Exhaust | Toilet | Holding Tank | Scupper Line
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
3" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
26
Long Description
Marine Hose; 7/8" Inside Diameter; 1.32" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.32 Inch | 33.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh