https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-DSL-CRB-PUMP-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQTRMMmc1TlM4eE1ESTRNVE01TURFM09ETXpOQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmUkZOTVgwTlNRbDlRVlUxUVgwZFNUbDh6TURCNE16QXdMbXB3Wnd8NGQzZmE0ZmRhZTQ2YjY5OTE2YWJjNWNjZWExNDFlNDlmZDBkYWU0NWExODE2MGVmMzk5NDgwM2UzZTQxNmFkYg
https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-DSL-CRB-PUMP-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQTRMMmc1TlM4eE1ESTRNVE01TURFM09ETXpOQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmUkZOTVgwTlNRbDlRVlUxUVgwZFNUbDh6TURCNE16QXdMbXB3Wnd8NGQzZmE0ZmRhZTQ2YjY5OTE2YWJjNWNjZWExNDFlNDlmZDBkYWU0NWExODE2MGVmMzk5NDgwM2UzZTQxNmFkYg
GATES
GATES
7/8XRL FUEL MASTER DIESEL CURB PUMP 150
GATES GATES
Description
7/8XRL FUEL DIESL CURB PMP 150 ; PETROLEUM HOSE
Petroleum Hose; 7/8" Inside Diameter; 1.22" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Green; 150 PSI | 10 Bar Operating Pressure
Part #
36241008
BDI #
22285349
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7-8XRL-FUEL-MASTER-DIESEL-CURB-PUMP-150/p/22285349
Your Price
$ 17.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.191
EAN
0770075705024
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Green
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 7 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36241008
Weight / LBS
210
Long Description
Petroleum Hose; 7/8" Inside Diameter; 1.22" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Green; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.22 Inch | 30.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


