

GATES
GATES
71116 1/4XRL 300FT CLN MASTER PW4000 BLK
GATES GATES
Description
1/4XRL 300 CLEAN PW4000 BLACK ; NON-RETURNABLE PRESSURE WASHER HOSE
Water Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 4000 PSI | 275.8 Bar Operating Pressure
Part #
46579377
BDI #
22285161

Details
1248.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/71116-1-4XRL-300FT-CLN-MASTER-PW4000-BLK/p/22285161
Your Price
$ 1,248.36 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.07
EAN
0770075730705
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI | 275.8 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579377
Weight / LBS
45
Long Description
Water Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 4000 PSI | 275.8 Bar Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh