https://www.bdiexpress.com/medias/INDLGSHOSEXX-837-BM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFEZ3lMMmhrT0M4eE1EazROVEV5TkRNMk5ETXhPQzlKVGtSTVIxTklUMU5GV0ZoZk9ETTNYMEpOWDBKTVZWOHpNREI0TXpBd0xtcHdad3wwYTA3MDUwNTI2NjQ3NjNkMDA0Y2JmNmE5YzFmNDY0YWVmZDM2MzdjMmZmM2NjZTE0ZDEyNThhZGM1ZjUwNzIy
https://www.bdiexpress.com/medias/INDLGSHOSEXX-837-BM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFEZ3lMMmhrT0M4eE1EazROVEV5TkRNMk5ETXhPQzlKVGtSTVIxTklUMU5GV0ZoZk9ETTNYMEpOWDBKTVZWOHpNREI0TXpBd0xtcHdad3wwYTA3MDUwNTI2NjQ3NjNkMDA0Y2JmNmE5YzFmNDY0YWVmZDM2MzdjMmZmM2NjZTE0ZDEyNThhZGM1ZjUwNzIy
PARKER
PARKER
837BM-12-BLU-RL 837BM PUSH-LOK HOSE
PARKER PARKER
Description
PARKER 837BM-12-BLU-RL 837BM PUSH-LOK HOSE
Multipurpose Hose; 3/4" Inside Diameter; 1.012" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 235 PSI | 16 Bar Operating Pressure
Part #
837BM-12-BLU-RL 837BM PUSH-LOK HOSE
BDI #
22370449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/837BM-12-BLU-RL-837BM-PUSH-LOK-HOSE/p/22370449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
235 PSI | 16 Bar
Typical Use
Automotive
Price Unit
REEL
Inch - Metric
Inch
Other Features
High Tensile Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.79366
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.012" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 235 PSI | 16 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.012 Inch | 25.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

