https://www.bdiexpress.com/medias/INDLGSHOSEXX-837-PU-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwM3xpbWFnZS9qcGVnfGFEZ3pMMmcyWWk4eE1EazROVEV5TlRRME5UWTJNaTlKVGtSTVIxTklUMU5GV0ZoZk9ETTNYMUJWWDBkU1RsOHpNREI0TXpBd0xtcHdad3xhNWMxMTU3ZjQxYzFhODVlNDY2OTA0MjAwMTgyZGFmNjcyMWQ0NzIwMzZjOWVkNmU5Y2Q0MmZhNTliODBjYjM5
https://www.bdiexpress.com/medias/INDLGSHOSEXX-837-PU-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwM3xpbWFnZS9qcGVnfGFEZ3pMMmcyWWk4eE1EazROVEV5TlRRME5UWTJNaTlKVGtSTVIxTklUMU5GV0ZoZk9ETTNYMUJWWDBkU1RsOHpNREI0TXpBd0xtcHdad3xhNWMxMTU3ZjQxYzFhODVlNDY2OTA0MjAwMTgyZGFmNjcyMWQ0NzIwMzZjOWVkNmU5Y2Q0MmZhNTliODBjYjM5
PARKER
PARKER
837PU-8-GRN-RL
PARKER PARKER
Description
PARKER 837PU-8-GRN-RL
Multipurpose Hose; 1/2" Inside Diameter; 0.768" Outside Diameter; Rubber Inner Material; Polyurethane Outer Material; Green; 235 PSI | 16 Bar Operating Pressure
Part #
837PU-8-GRN-RL
BDI #
20437552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/837PU-8-GRN-RL/p/20437552
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Polyurethane
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
235 PSI | 16 Bar
Typical Use
Robot and Automotive
Price Unit
REEL
Inch - Metric
Inch
Other Features
High Tensile Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.5732
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.768" Outside Diameter; Rubber Inner Material; Polyurethane Outer Material; Green; 235 PSI | 16 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.768 Inch | 19.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


