https://www.bdiexpress.com/medias/INDLGSHOSEXX-83FR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0NXxpbWFnZS9qcGVnfGFHUXhMMmd3Wmk4eE1EazROVEV5TmpBd01qY3hPQzlKVGtSTVIxTklUMU5GV0ZoZk9ETkdVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3wwZjk1YTE2ZWIzZjk5ZTQ3MmY5NzJmNmM4YjJjNTExZDI2NmJjMDMyNzNkYTNjNDcyOWY4OWVjZGMxNzQxNTk4
https://www.bdiexpress.com/medias/INDLGSHOSEXX-83FR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0NXxpbWFnZS9qcGVnfGFHUXhMMmd3Wmk4eE1EazROVEV5TmpBd01qY3hPQzlKVGtSTVIxTklUMU5GV0ZoZk9ETkdVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3wwZjk1YTE2ZWIzZjk5ZTQ3MmY5NzJmNmM4YjJjNTExZDI2NmJjMDMyNzNkYTNjNDcyOWY4OWVjZGMxNzQxNTk4
PARKER
PARKER
83FR-12-BLK-RL
PARKER PARKER
Description
83FR-12-BLK-RL HOSE, FR GEN PURPOSE URETHANE (SMARTCATALOG)
Air and Multipurpose Hose; 3/4" Inside Diameter; 1.04" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
83FR-12-BLK-RL
BDI #
26677203
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/83FR-12-BLK-RL/p/26677203
Your Price
$ 9.27 / Foot
$ 17.76 / Foot BDIExpress
$ 17.76 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.17
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Robotic Welding
Price Unit
REEL
Inch - Metric
Inch
Other Features
Fiber Reinforcement | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.19
Long Description
Air and Multipurpose Hose; 3/4" Inside Diameter; 1.04" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.04 Inch | 26.416 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

