Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8520 https://www.bdiexpress.com/medias/INDAERHOSEXX-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjN8aW1hZ2UvanBlZ3xhRGt6TDJnNU5TODVOamMwTkRjNE5qRTJOakEyTG1wd1p3fDg3NDUzYzYwMzZjZTU3MDJkYmU1YmEwMjExZGEyNzllYmRmZTEwOGFmYWE3NTFlMjljMDk5ODk1ZGQ1NzU3OTY
23888960 Hoses 

AEROQUIP AEROQUIP

8520

Description

8520 HYDRAULIC HOSE ; CONVOLUTED TEFLON

Automotive; 1-1/4" Inside Diameter; 1.6" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 900 PSI - 62 Bar Operating Pressure

Part #

8520

BDI #
23888960

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

101.57860000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 101.58 / Foot
$ 184.59 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.24
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 400 Deg F
Operating Pressure
900 PSI | 62 Bar
Typical Use
Bus and Truck | Chemical Processing | Platen Press | Pharmaceutical | Reverse Osmosis
Price Unit
FT
Minimum Order Quantity
5 FEET
Inch - Metric
Inch
Other Features
304 Stainless Steel Wire Braid | Cut to Length | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Weight / LBS
0.52
Long Description
Automotive; 1-1/4" Inside Diameter; 1.6" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 900 PSI - 62 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.6 Inch | 40.64 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh