https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3N3xpbWFnZS9qcGVnfGFEVmxMMmczWXk4eE1UQXdNelkwTVRJek16UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZk16QXdlRE13TUM1cWNHY3w3MDEyYTIzMDhlZTg0OTAzZDkwZWFjODdkYWEzZmRkYzk2YzdkZjM4NWMwM2Y2ZjdkMWUyZmVkZDQ0ZjY3ODMz
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3N3xpbWFnZS9qcGVnfGFEVmxMMmczWXk4eE1UQXdNelkwTVRJek16UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZk16QXdlRE13TUM1cWNHY3w3MDEyYTIzMDhlZTg0OTAzZDkwZWFjODdkYWEzZmRkYzk2YzdkZjM4NWMwM2Y2ZjdkMWUyZmVkZDQ0ZjY3ODMz
CONTINENTAL
CONTINENTAL
8INX20FT ARVAC SW
CONTINENTAL CONTINENTAL
Description
8INX20FT ARVAC SW HOSE ; NON-RETURNABLE 120FT/REL
Material Handling Hose; 8" Inside Diameter; 9.13" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure
Part #
20447687
BDI #
24576301
Details
7493.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8INX20FT-ARVAC-SW/p/24576301
Your Price
$ 7,493.25 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.527
EAN
0037256006760
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Thermoplastic
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Price Unit
COIL
Package Quantity
20FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 20 FEET
Inch - Metric
Inch
Other Features
18" Bend Radius | Rigid High-Density PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
113.2
Long Description
Material Handling Hose; 8" Inside Diameter; 9.13" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure
Outside Diameter
9.13 Inch | 231.902 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


