https://www.bdiexpress.com/medias/INDKURHOSEXX-A1307-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEYzBMMmhqTUM4eE1UQXdNelUwTXpjeE5UZzNNQzlKVGtSTFZWSklUMU5GV0ZoZlFURXpNRGRmUjFKT1h6TXdNSGd6TURBdWFuQm58N2QxODlhNTc0MzRmYjhiMjMzOTc2ZmVjMGMxMzk3Njk0NTUzN2JkNWZlMzY5YjU3NTU5ZjEwZWU2NWQxNmJlOQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-A1307-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEYzBMMmhqTUM4eE1UQXdNelUwTXpjeE5UZzNNQzlKVGtSTFZWSklUMU5GV0ZoZlFURXpNRGRmUjFKT1h6TXdNSGd6TURBdWFuQm58N2QxODlhNTc0MzRmYjhiMjMzOTc2ZmVjMGMxMzk3Njk0NTUzN2JkNWZlMzY5YjU3NTU5ZjEwZWU2NWQxNmJlOQ
KURIYAMA
KURIYAMA
A1307-10X300
KURIYAMA KURIYAMA
Description
A1307-10X300 WATER HOSE ; 5/8" OD X 300'L CL STD DUTY PVC
Water Discharge Hose; 5/8" Inside Diameter; 0.817" Outside Diameter; PVC Inner Material; PVC Outer Material; Green ; 125 PSI | 9 Bar Operating Pressure
Part #
A1307-10X300
BDI #
24451487
Details
410.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1307-10X300/p/24451487
Your Price
$ 410.97 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.06
EAN
0082235304072
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Light Duty Industrial Watering | Lawn and Garden Watering | Nursery Water Supply Line | Light Duty Commercial Washdown
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
40
Long Description
Water Discharge Hose; 5/8" Inside Diameter; 0.817" Outside Diameter; PVC Inner Material; PVC Outer Material; Green ; 125 PSI | 9 Bar Operating Pressure
Outside Diameter
0.817 Inch | 20.752 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

