https://www.bdiexpress.com/medias/INDKURHOSEXX-A1628-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyOXxpbWFnZS9qcGVnfGFETmhMMmcyWWk4eE1UQXdNelUwTkRFd09UQTROaTlKVGtSTFZWSklUMU5GV0ZoZlFURTJNamhmUjFKWlh6TXdNSGd6TURBdWFuQm58YmQyM2RjZDZjNmExNWIxMWI2OTEyYTliZjJiMGM3OGRiNWJhOTQyMTdlMDI4ZjQxNWQ0YjA3NjM0YTdlYzU0Yw
https://www.bdiexpress.com/medias/INDKURHOSEXX-A1628-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyOXxpbWFnZS9qcGVnfGFETmhMMmcyWWk4eE1UQXdNelUwTkRFd09UQTROaTlKVGtSTFZWSklUMU5GV0ZoZlFURTJNamhmUjFKWlh6TXdNSGd6TURBdWFuQm58YmQyM2RjZDZjNmExNWIxMWI2OTEyYTliZjJiMGM3OGRiNWJhOTQyMTdlMDI4ZjQxNWQ0YjA3NjM0YTdlYzU0Yw
KURIYAMA
KURIYAMA
A1628-16X200
KURIYAMA KURIYAMA
Description
A1628-16X200 SPRAY HOSE ; 1" ID X 200'L GRAY PVC/PU
Spray Hose; 1" Inside Diameter; 1.306" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Gray; 200 PSI | 14 Bar Operating Pressure
Part #
A1628-16X200
BDI #
24451637
Details
801.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1628-16X200/p/24451637
Your Price
$ 801.34 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.15
EAN
0082235305788
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
PVC | Polyurethane
Outer Material
PVC
Color
Gray
Operating Temperature Range
15 To 160 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Petrol Control Spraying | Agricultural Spraying | Commercial Weed Spraying
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
67
Long Description
Spray Hose; 1" Inside Diameter; 1.306" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Gray; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
1.306 Inch | 33.172 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

