KURIYAMA
KURIYAMA
A1730-06X300
KURIYAMA KURIYAMA
Description
A1730-06X300 FLEXIBLE FDA HOSE ; 3/8"X300'BOX POLYETHYLENE
Food Grade Hose; 3/8" Inside Diameter; 0.593" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; 150 PSI | 10.3 Bar Operating Pressure
Part #
A1730-06X300
BDI #
24451695
Details
423.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1730-06X300/p/24451695
Your Price
$ 423.33 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.03
EAN
0082235313347
Product Group - BDI
F02192
Type of Hose
Food Grade
Inner Material
Polyethylene
Outer Material
Polyethylene
Operating Temperature Range
-60 To 120 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://kuriyama.com
Weight / LBS
19.8
Long Description
Food Grade Hose; 3/8" Inside Diameter; 0.593" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
0.593 Inch | 15.062 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


