Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg A320-100UC
19314170 Hoses 

DIXON VALVE DIXON VALVE

A320-100UC

Description

A320-100UC HOSE ; 2"X100' 300# SJ FIRE UNCPLD

Fire Protection; 2" Inside Diameter; Rubber Inner Material; Polyester Outer Material; White; 135 PSI - 9 Bar Operating Pressure

Part #

A320-100UC

BDI #
19314170

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

712.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 712.36 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
13.264
Product Group - BDI
F02192
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
White
Operating Pressure
135 PSI | 9 Bar
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Bowl Size 2-1/4 Inch | Black Liner | Proof Pressure 300 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
29.28
Long Description
Fire Protection; 2" Inside Diameter; Rubber Inner Material; Polyester Outer Material; White; 135 PSI - 9 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh