https://www.bdiexpress.com/medias/INDKURHOSEXX-WTR-PE-BL-A3236-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODR8aW1hZ2UvanBlZ3xhRE5qTDJoak15OHhNREF5T0RVME1qRTJOVEF5TWk5SlRrUkxWVkpJVDFORldGaGZWMVJTWDFCRlgwSk1YMEV6TWpNMlh6TXdNSGd6TURBdWFuQm58MDg0YWQ0ZGU4MTM2M2Q0NTYxMGRlZWY3YTU5NzRjY2IxMGE4MmQ2NTc0MDVjYTU1MmIzNjQyNDk2MmM4YmMzZQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-WTR-PE-BL-A3236-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODR8aW1hZ2UvanBlZ3xhRE5qTDJoak15OHhNREF5T0RVME1qRTJOVEF5TWk5SlRrUkxWVkpJVDFORldGaGZWMVJTWDFCRlgwSk1YMEV6TWpNMlh6TXdNSGd6TURBdWFuQm58MDg0YWQ0ZGU4MTM2M2Q0NTYxMGRlZWY3YTU5NzRjY2IxMGE4MmQ2NTc0MDVjYTU1MmIzNjQyNDk2MmM4YmMzZQ
KURIYAMA
KURIYAMA
A3236-16X200
KURIYAMA KURIYAMA
Description
A3236-16X200 WATER HOSE ; POTABLE 1"X200' LLDPE NON-TOXIC
Food and Beverage; 1" Inside Diameter; 1-3/8" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 150 PSI - 10 Bar Operating Pressure
Part #
A3236-16X200
BDI #
24451937
Details
1536.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A3236-16X200/p/24451937
Your Price
$ 1,536.76 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.13
EAN
0082235306644
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Polyethylene
Outer Material
Polyethylene
Color
Blue
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Cleaning | Water Bottling Equipment
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Chemical - UV - Weather Resistant | Silicone Free | 75 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
59
Long Description
Food and Beverage; 1" Inside Diameter; 1-3/8" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.375 Inch | 34.925 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

