https://www.bdiexpress.com/medias/INDKURHOSEXX-A4176-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2MnxpbWFnZS9qcGVnfGFHSTFMMmcyTlM4eE1UQXdNelUwTmpBM05URTJOaTlKVGtSTFZWSklUMU5GV0ZoZlFUUXhOelpmUWt4Vlh6TXdNSGd6TURBdWFuQm58ZjcwM2U3OGE1YWFiODJhN2M1MDQ0NzEzMzUyZDFhMzUxMmI0Yjg2ZWVkMDRmZDNiNDBjYTY3ZjljNTk5MDUwNg
https://www.bdiexpress.com/medias/INDKURHOSEXX-A4176-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2MnxpbWFnZS9qcGVnfGFHSTFMMmcyTlM4eE1UQXdNelUwTmpBM05URTJOaTlKVGtSTFZWSklUMU5GV0ZoZlFUUXhOelpmUWt4Vlh6TXdNSGd6TURBdWFuQm58ZjcwM2U3OGE1YWFiODJhN2M1MDQ0NzEzMzUyZDFhMzUxMmI0Yjg2ZWVkMDRmZDNiNDBjYTY3ZjljNTk5MDUwNg
KURIYAMA
KURIYAMA
A4176-08X500
KURIYAMA KURIYAMA
Description
A4176-08X500 AIR HOSE ; BLUE CONDCTVE PVC/PU 1/2"X500'
Air Hose; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; Polyethylene Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
A4176-08X500
BDI #
24452045
Details
2554.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A4176-08X500/p/24452045
Your Price
$ 2,554.40 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
42.18
EAN
0082235307695
Product Group - BDI
F02192
Type of Hose
Air | Specialty
Inner Material
PVC
Outer Material
Polyethylene
Color
Blue
Operating Temperature Range
14 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
In Plant Air Service | Air Lines for Painting Equipment | Grounded Pneumatic Tool
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Spiral Polyester Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://kuriyama.com
Weight / LBS
93
Long Description
Air Hose; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; Polyethylene Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


