

KURIYAMA
KURIYAMA
ABT2K-40
KURIYAMA KURIYAMA
Description
ABT2K-40 HYDRAULIC HOSE ; POR ALFA BIOTECH 2-1/2" ID X 100'L
Hydraulic Hose; 2-1/2" Inside Diameter; 3.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2000 PSI | 138 Bar Operating Pressure
Part #
ABT2K-40
BDI #
24452091

Details
90.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ABT2K-40/p/24452091
Your Price
$ 90.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
EAN
0082235321805
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2000 PSI | 138 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
28.3" Minimum Bend Radius | 4 High Tensile Steel Spiral
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
3.33
Long Description
Hydraulic Hose; 2-1/2" Inside Diameter; 3.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2000 PSI | 138 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh