HANSEN FITT. & COUPL
HANSEN FITT. & COUPL
B10
HANSEN FITT. & COUPL HANSEN FITT. & COUPL
Description
B10 COUPLER PLUG ; MALE BRASS
Hydraulic; 1/2" Inside Diameter; 0.68" Outside Diameter; Teflon Inner Material; Bronze Outer Material; Bronze; 900 PSI - 62 Bar Operating Pressure
Part #
B10
BDI #
21543864
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/B10/p/21543864
Your Price
$ 5.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
EAN
0678146105707
Product Group - BDI
F02172
Type of Hose
Hydraulic
Inner Material
Teflon
Outer Material
Bronze
Color
Bronze
Operating Temperature Range
-65 To 400 Deg F
Operating Pressure
900 PSI | 62 Bar
Typical Use
Abrasion Resistance
Price Unit
FT
Inch - Metric
Inch
Other Features
Smooth Bore | Non Dissipating | Burst Pressure 3600 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Weight / LBS
0.21
Long Description
Hydraulic; 1/2" Inside Diameter; 0.68" Outside Diameter; Teflon Inner Material; Bronze Outer Material; Bronze; 900 PSI - 62 Bar Operating Pressure
Outside Diameter
0.68 Inch | 17.272 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


