KURIYAMA
KURIYAMA
BD600X660
KURIYAMA KURIYAMA
Description
BD600X660 IRRIGATION HOSE ; POR BANDAMA DRAG 6"X660' PVC/NITRILE RBR
Discharge Hose; 6.043" Inside Diameter; 6.323" Outside Diameter; PVC | Nitrile Inner Material; Black; 175 PSI | 12 Bar Operating Pressure
Part #
BD600X660
BDI #
24453714

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BD600X660/p/24453714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
976
EAN
0082235320042
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC | Nitrile
Color
Black
Operating Temperature Range
-20 To 176 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Flexible Pipeline | Heavy Duty Dredge Discharge | Irrigation Supply Line | Slurry/Sludge/Liquid Manure Pumping | Traveling Irrigator
Price Unit
FT
Package Quantity
660FT
Order in Multiples of
660FT
Minimum Order Quantity
660 FEET
Inch - Metric
Inch
Other Features
0.14" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
930.6
Long Description
Discharge Hose; 6.043" Inside Diameter; 6.323" Outside Diameter; PVC | Nitrile Inner Material; Black; 175 PSI | 12 Bar Operating Pressure
Inside Diameter
6.043 Inch | 153.492 Millimeter
Outside Diameter
6.323 Inch | 160.604 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh