SMC
SMC
BHAPP3/8GRY-50
SMC SMC
Description
BHAPP3/8GRY-50
Specialty; 3/8" Inside Diameter; 0.669" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 200 PSI - 14 Bar Operating Pressure
Part #
BHAPP3/8GRY-50
BDI #
19388642

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BHAPP3-8GRY-50/p/19388642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Synthetic Cord Reinforced
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Long Description
Specialty; 3/8" Inside Diameter; 0.669" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.669 Inch | 16.993 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh