KURIYAMA
KURIYAMA
BW300X100
KURIYAMA KURIYAMA
Description
BW300X100 SUCTION HOSE ; TIGERFLEX 3"X100' BLUE PVC
Suction Hose; 3" Inside Diameter; 3.43" Outside Diameter; PVC Inner Material; Clear; 65 PSI | 4.5 Bar Operating Pressure
Part #
BW300X100
BDI #
23754998

Details
942.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BW300X100/p/23754998
Your Price
$ 942.45 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
55.79
EAN
0082235307462
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
123
Long Description
Suction Hose; 3" Inside Diameter; 3.43" Outside Diameter; PVC Inner Material; Clear; 65 PSI | 4.5 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.43 Inch | 87.122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh