KURIYAMA
KURIYAMA
CF250X100
KURIYAMA KURIYAMA
Description
CF250X100 SUCTION HOSE ; TIGERFLEX COLDFLEX 2-1/2"X100' PVC
Suction Hose; 2-1/2" Inside Diameter; 2.93" Outside Diameter; PVC Inner Material; Black; 90 PSI | 6.2 Bar Operating Pressure
Part #
CF250X100
BDI #
24454590
Details
1390.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CF250X100/p/24454590
Your Price
$ 1,390.50 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.45
EAN
0082235302216
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
90 PSI | 6.2 Bar
Typical Use
Irrigation Line | Material Handling | Pump Rental and Construction Dewatering | Pump Trash | Slurry Handling
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius | Extra Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
99
Long Description
Suction Hose; 2-1/2" Inside Diameter; 2.93" Outside Diameter; PVC Inner Material; Black; 90 PSI | 6.2 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.93 Inch | 74.422 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


