

KURIYAMA
KURIYAMA
CG-SL150X100
KURIYAMA KURIYAMA
Description
CG-SL150X100 HOSE COVER GUARD ; 1.76" OD CLR PVC
Ducting Hose; 1-1/2" Inside Diameter; 1.76" Outside Diameter; PVC Inner Material; Clear
Part #
CG-SL150X100
BDI #
21443086

Details
402.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CG-SL150X100/p/21443086
Your Price
$ 402.73 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.1
EAN
0082235309761
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Cable and Hose Bundle Protection | Dust Collection | Ducting/Ventilation and Fume Removal | Mine Supply Line Cover Protection
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
21
Long Description
Ducting Hose; 1-1/2" Inside Diameter; 1.76" Outside Diameter; PVC Inner Material; Clear
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh