KURIYAMA
KURIYAMA
CG-SL300X100
KURIYAMA KURIYAMA
Description
CG-SL300X100 HOSE COVER GUARD ; 3.35" OD CLR PVC
Hose; Ducting; 3" Inside Diameter; 3.35" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
CG-SL300X100
BDI #
21443087
Details
559.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CG-SL300X100/p/21443087
Your Price
$ 559.29 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.2
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Cable and Hose Bundle Protection | Dust Collection | Ducting | Ventilation and Fume Removal | Mine Supply Line
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
8 PSI at 68 Deg F | 4 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
45
Long Description
Hose; Ducting; 3" Inside Diameter; 3.35" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Outside Diameter
3.35 Inch | 85.09 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



