CONTINENTAL
CONTINENTAL
DR2SN-24x50CL
CONTINENTAL CONTINENTAL
Description
DR2SN-24INX50FTCL HYDRAULIC HOSE ; NON-RETURNABLE 50FT L 2362
Hydraulic Hose; 1-1/2" Inside Diameter; 2.13" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 1310 PSI | 90.3 Bar Operating Pressure
Part #
20733491
BDI #
22083197

Details
66.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DR2SN-24x50CL/p/22083197
Your Price
$ 66.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.735
EAN
0037256487309
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Polyethylene
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
1310 PSI | 90.3 Bar
Typical Use
Agricultural | Construction | Machine Tool
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
20" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
82
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 2.13" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 1310 PSI | 90.3 Bar Operating Pressure
Outside Diameter
2.13 Inch | 54.102 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh