WEATHERHEAD
WEATHERHEAD
DUPLICATE 23892442 DO NOT USE
WEATHERHEAD WEATHERHEAD
Description
DUPLICATE 23892442 DO NOT USE ; SILICONE
Hydraulic; 1-3/4" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Part #
EH22628 - DUP
BDI #
23891646
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DUPLICATE-23892442-DO-NOT-USE/p/23891646
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Typical Use
Coolant | Engine
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 473 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hydraulic; 1-3/4" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Outside Diameter
2.12 Inch | 53.848 Millimeter
Inside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


