https://www.bdiexpress.com/medias/INDKURHOSEXX-EDB-BRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFERTBMMmhrWXk4eE1UQXdNelUxTVRBeU16RXpOQzlKVGtSTFZWSklUMU5GV0ZoZlJVUkNYMEpTVjA1Zk16QXdlRE13TUM1cWNHY3xjNjliNzc1NjZlYzU5MDg5ZGY4NzA0OWU3Y2IxZGZmZmIxNjliYzRiNGIyNjFkNTYxNmQwMzY2ZmYxNjczM2M4
https://www.bdiexpress.com/medias/INDKURHOSEXX-EDB-BRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFERTBMMmhrWXk4eE1UQXdNelUxTVRBeU16RXpOQzlKVGtSTFZWSklUMU5GV0ZoZlJVUkNYMEpTVjA1Zk16QXdlRE13TUM1cWNHY3xjNjliNzc1NjZlYzU5MDg5ZGY4NzA0OWU3Y2IxZGZmZmIxNjliYzRiNGIyNjFkNTYxNmQwMzY2ZmYxNjczM2M4
KURIYAMA
KURIYAMA
EDB-500X20
KURIYAMA KURIYAMA
Description
EDB-500X20 AIR DUCTING HOSE ; BROWN EXTENDO-DUCT 5"X20'
Air Ducting Hose; 5" Inside Diameter; 5.18" Outside Diameter; Polypropylene Inner Material; Brown; 7 PSI | 0.5 Bar Operating Pressure
Part #
EDB-500X20
BDI #
24456488
Details
220.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EDB-500X20/p/24456488
Your Price
$ 220.42 / REEL
$ 221.00 / REEL BDIExpress
$ 221.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.19
EAN
0082235301028
Product Group - BDI
F02192
Type of Hose
Air Ducting
Inner Material
Polypropylene
Color
Brown
Operating Temperature Range
-4 To 175 Deg F
Operating Pressure
7 PSI | 0.5 Bar
Typical Use
Air Conditioning | Spot Cooling and Heating System | Clean Room and Chemical Fume Exhaust | Ventilation and Fume Removal | Dust Control | OEM Equipment
Price Unit
CARTON
Package Quantity
20FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 20 FEET
Inch - Metric
Inch
Other Features
4.3" Minimum Bend Radius | Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
5.4
Long Description
Air Ducting Hose; 5" Inside Diameter; 5.18" Outside Diameter; Polypropylene Inner Material; Brown; 7 PSI | 0.5 Bar Operating Pressure
Outside Diameter
5.18 Inch | 131.572 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

