Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EDW-400X20 https://www.bdiexpress.com/medias/INDKURHOSEXX-EDW-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxMHxpbWFnZS9qcGVnfGFHWmxMMmhrTnk4eE1UQXdNelUxTVRFNE5qazNOQzlKVGtSTFZWSklUMU5GV0ZoZlJVUlhYMWRJVkY4ek1EQjRNekF3TG1wd1p3fDE2ZTFkMDM4ZTIyMjA1ODFiOWIzNTU4NDU5M2I1YWE4ZDNmMTFlNGE4OGY2YzMxYjc0Njg4YTBlMWQxN2U4YTY
24456504 Hoses 

KURIYAMA KURIYAMA

EDW-400X20

Description

EDW-400X20 AIR DUCTING HOSE ; WHITE EXTENDO-DUCT 4"X20'

Air Ducting Hose; 4" Inside Diameter; 4.17" Outside Diameter; Polypropylene Inner Material; White; 8 PSI | 0.5 Bar Operating Pressure

Part #

EDW-400X20

BDI #
24456504

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 195.70 / REEL
$ 196.00 / REEL
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.18
EAN
0082235301040
Product Group - BDI
F02192
Type of Hose
Air Ducting
Inner Material
Polypropylene
Color
White
Operating Temperature Range
-4 To 175 Deg F
Operating Pressure
8 PSI | 0.5 Bar
Typical Use
Air Conditioning | Spot Cooling and Heating System | Clean Room and Chemical Fume Exhaust | Ventilation and Fume Removal | Dust Control | OEM Equipment
Price Unit
CARTON
Package Quantity
20FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 20 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius | Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
4.6
Long Description
Air Ducting Hose; 4" Inside Diameter; 4.17" Outside Diameter; Polypropylene Inner Material; White; 8 PSI | 0.5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.17 Inch | 105.918 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh