Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EH22617 https://www.bdiexpress.com/medias/INDAERHOSEXX-POLY-BL-EH226-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMnxpbWFnZS9qcGVnfGFHUmlMMmd5WVM4NU5qYzBORGd3TXpnMk1EYzRMbXB3Wnd8MDE2ZjI2NDA5NDY1ZmE4MDY2NGM2NmRhNDMxNjM2NzhmMzIzZDg3YjI5ZTFjOGQzMTAxNmM2YzljYzM4YjY1Nw
23891620 Hoses 

AEROQUIP AEROQUIP

EH22617

Description

EH22617 HYDRAULIC HOSE ; SILICONE

Hydraulic; 1.06" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue

Part #

EH22617

BDI #
23891620

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

48.389399999999995 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 48.39 / Foot
$ 87.93 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Typical Use
Coolant | Engine
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 678 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hydraulic; 1.06" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Inside Diameter
1.06 Inch | 26.924 Millimeter
Outside Diameter
1.44 Inch | 36.576 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh