AEROQUIP
AEROQUIP
EH22722
AEROQUIP AEROQUIP
Description
EH22722 HYDRAULIC HOSE ; SILICONE
Automotive; 1-3/8" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red
Part #
EH22722
BDI #
23891784

Details
73.96430000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EH22722/p/23891784
Your Price
$ 73.96 / Foot
$ 134.39 / Foot BDIExpress
$ 134.39 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-65 To 500 Deg F
Typical Use
High Temperature Automotive Turbocharger
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
Aramid Woven Reinforcement | UV - Ozone Resistant | Cut to Length
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Long Description
Automotive; 1-3/8" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red
Inside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh