AEROQUIP
AEROQUIP
EH22780
AEROQUIP AEROQUIP
Description
EH22780 HYDRAULIC HOSE ; SILICONE
Automotive; 5" Inside Diameter; 5.32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red
Part #
EH22780
BDI #
23891874

Details
190.25130000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EH22780/p/23891874
Your Price
$ 190.25 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-65 To 500 Deg F
Typical Use
High Temperature Automotive Turbocharger
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
Aramid Woven Reinforcement | UV - Ozone Resistant | Cut to Length
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Long Description
Automotive; 5" Inside Diameter; 5.32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.32 Inch | 135.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh