KURIYAMA
KURIYAMA
F075X100
KURIYAMA KURIYAMA
Description
F075X100 SUCTION HOSE ; 3/4"X1.01" ODX100' CLR PVC
Suction Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; Clear; 115 PSI | 8 Bar Operating Pressure
Part #
F075X100
BDI #
21443362

Details
232.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/F075X100/p/21443362
Your Price
$ 232.78 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
9.53
EAN
0822353013069
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Irrigation Line | Pump | Construction Dewatering
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
21
Long Description
Suction Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; Clear; 115 PSI | 8 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.01 Inch | 25.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh