AEROQUIP
AEROQUIP
FC107-12
AEROQUIP AEROQUIP
Description
FC107-12 HYDRAULIC HOSE ; SINGLE WIRE BRAID
Hydraulic; 5/8" Inside Diameter; 63/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Part #
FC107-12
BDI #
23893257
Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC107-12/p/23893257
Your Price
$ 87.55 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
EAN
0678146067388
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Engine
Price Unit
FT
Inch - Metric
Inch
Other Features
Fuel Resistant | Waterproof | Burst Pressure 1000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Long Description
Hydraulic; 5/8" Inside Diameter; 63/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.984 Inch | 25 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


