Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC300-08 https://www.bdiexpress.com/medias/INDAERHOSEXX-HYDR-POLY-BL-FC300-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwN3xpbWFnZS9qcGVnfGFEQTVMMmcxWmk4NU5qYzBORGd4TnprMU1UQXlMbXB3Wnd8MmJiOGU4MzU1MTQwZWYxMDFiMmI0NGQyOWJhOWViY2RhY2ExYWJlZTEzMWYxOWEwZjMxMjQ2MzU1ZmE0ZGEyZg
21500739 Hoses 

AEROQUIP AEROQUIP

FC300-08

Description

FC300-08 MULTI-PURPOSE HOSE

Air and Multipurpose; 0.41" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Blue; 2000 PSI - 138 Bar Operating Pressure

Part #

FC300-08

BDI #
21500739

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.60 / Foot
$ 21.00 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.12
EAN
0678146082800
Product Group - BDI
F02172
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-55 To 300 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Air Brake
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Weight / LBS
0.26
Long Description
Air and Multipurpose; 0.41" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Blue; 2000 PSI - 138 Bar Operating Pressure
Outside Diameter
0.76 Inch | 19.304 Millimeter
Inside Diameter
0.41 Inch | 10.414 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh